Motion
56885

VIKAN
56885

Vikan 1.5 Gallon Bucket - White
Mi Item #07855329
MFR #56885
Price$39.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
56885

Vikan 1.5 Gallon Bucket - White
Mi Item #07855329
MFR #56885

Mfr description
56885 WHITE BUCKET
  • For alternative see: 56895
  • This is a durable 1.5 gallon pail that is suitable for cleaning or storage of ingredients and food stuff and is calibrated for a variety of measuring units
  • The pail has a wide drip-free spout, sturdy stainless steel hanger, hand grip at the bottom that is raised
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.02/each

Specifications

Dimensions

  • Pail/Bucket Diameter
    9.6 in
  • Pail/Bucket Height
    7.1 in
  • Pail/Bucket Length
    10 in
  • Pail/Bucket Width
    9.6 in

Details

  • Color
    White
  • FDA Approved
    Yes
  • For Use With
    Vikan 1.5 Gallon Bucket Lid
  • Handle Material
    Stainless Steel
  • Includes
    1 Bucket
  • Material
    Polypropylene
  • Pail Bucket Shape
    Round
  • Pail/Bucket Capacity
    1.5 gal (US)
  • Standards Met
    FDA Compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)