Motion
12410
6602 Blue Evaporative Cooling Towel
Mi Item #07855456
MFR #12410
Price$8.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6602 Blue Evaporative Cooling Towel
Mi Item #07855456
MFR #12410

Mfr description
6602-BULK EVAPORATIVE COOLING TOWEL - 50
  • The Chill-Its 6602® Evaporative Cooling Towel uses a super evaporative PVA material to absorb water to then allow it to evaporate slowly for instant, long-lasting cooling relief. This super-evaporative PVA material is designed to create a feeling colder than ambient air temperature and absorb and hold more water than other cooling towels on the market for a longer-lasting cooling. This neck cooling wrap can be used for hours or for quick relief and is completely reusable, just re-wet to activate. Bulk packaged; 50 units per carton, each individually packaged in a heat-sealed bag each with a UPC label (NO TUBE PACKAGING). HOW TO ACTIVATE Run the PVA cooling towel under water for one minute or until saturated, wring out excess water and twirl or snap in the air for no-drip cooling. Drape the towel around neck or head for instant cooling relief. Material will dry stiff, simply rewet until soft to activate, and it's ready to go again.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.01/each

Specifications

Dimensions

  • Length
    14.15 in
  • Weight
    15 lb
  • Width
    9 in

Details

  • Color
    Blue
  • Description
    6602 Blue Evaporative Cooling Towel
  • Group & Class
    Cooling
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476124108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)