Motion
INS-GTM-308-HT (RESALE)

DODGE
INS-GTM-308-HT (RESALE)

Ball Insert Bearing - 3.5000 in Bore Diam., Adapter Mount Locking
Mi Item #07855829
MFR #INS-GTM-308-HT (RESALE)
Price$3,083.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-GTM-308-HT (RESALE)

Ball Insert Bearing - 3.5000 in Bore Diam., Adapter Mount Locking
Mi Item #07855829
MFR #INS-GTM-308-HT (RESALE)

Mfr description
141181 INS-GTM-308-HT 3-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,083.76/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in

Details

  • Dynamic Load Capacity
    21451 lbf
  • Locking Device
    Adapter Mount
  • Max Rpm
    2600 rpm
  • Maximum Speed
    2600 rpm
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Labyrinth
  • Static Load Capacity
    16641 lbf
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)