Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fractional Pool and Spa Motor - 3450 rpm, 1 ph, 230 V, 48Y Frame, ODP Enclosure, 60 Hz, 3450 rpm Base
Mi Item #07856187
MFR #ASQ260

Mfr description
ASQ 260 MOTOR
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Frame Size
    48Y
  • Weight
    28 lbs

Details

  • Base RPM
    3450 rpm
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382118662
  • Model
    T055CTH1582013J
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3450 rpm
  • UPC_NO
    786382118662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)