Motion
86826 CUBITRON II STIKIT PAPERDISC 732U 5" 80+ C-WEIGHT LINERED W/ TAB

3M
86826 CUBITRON II STIKIT PAPERDISC 732U 5" 80+ C-WEIGHT LINERED W/ TAB

Paper Disc - Precision Shaped Ceramic Abrasive Material, Purple Color
MI ITEM #07856215
MFR #86826 CUBITRON II STIKIT PAPERDISC 732U 5" 80+ C-WEIGHT LINERED W/ TAB
List Price$1.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86826 CUBITRON II STIKIT PAPERDISC 732U 5" 80+ C-WEIGHT LINERED W/ TAB

Paper Disc - Precision Shaped Ceramic Abrasive Material, Purple Color
MI ITEM #07856215
MFR #86826 CUBITRON II STIKIT PAPERDISC 732U 5" 80+ C-WEIGHT LINERED W/ TAB

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1.48/each for your price

Overview

Mfr description
86826 CUBITRON II STIKIT PAPERDISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision-Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
  • Lasts up to 4x as long as conventional abrasives
  • Ideal for a wide variety of substrates and applications focused primarily on stock removal
  • 3M™ Stikit™ attachment makes changing discs fast and easy

Specifications

  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Purple
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00051125868266
  • UPC_NO
    00051125868266

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text