Motion
48-22-8320

MILWAUKEE TOOL
48-22-8320

Tool Bag - Ballistic Material, Number of Compartments: 32
MI ITEM #07856238
MFR #48-22-8320
Price$129.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8320

Tool Bag - Ballistic Material, Number of Compartments: 32
MI ITEM #07856238
MFR #48-22-8320

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
Price$129.97/each(Market/List $267.65)

Specifications

Details

  • Features & Benefits
    • All metal hardware • Padded shoulder strap • Durable Overmolded handle • 32 Total pockets • Metal tape clip • Tape strap • Reinforced side walls • 2 Zippered pockets
  • Material
    Ballistic
  • Number Of Compartments
    32

Overview

Mfr description
48-22-8320 20" PACKOUT TOTE
  • All metal hardware
  • Padded shoulder strap
  • Durable Overmolded handle
  • 32 Total pockets
  • Metal tape clip
  • Tape strap
  • Reinforced side walls
  • 2 Zippered pockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought