Motion
48-22-8431

MILWAUKEE TOOL
48-22-8431

PACKOUT™ Low-Profile Organizer
Mi Item #07856239
MFR #48-22-8431
Price$62.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8431

PACKOUT™ Low-Profile Organizer
Mi Item #07856239
MFR #48-22-8431

Mfr description
48-22-8431 PACKOUT 10-COMPART ORGANIZER
  • Part of the PACKOUT™ modular storage system
  • Constructed with impact Resistant polymers
  • 10 Removable bins with dividers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.84/each

Specifications

Dimensions

  • Depth
    19.76 in
  • Height
    2.52 in
  • Weight
    4.55 lb
  • Width
    16.38 in

Details

  • Color
    Red
  • Includes
    Organizer, 10 removable bits
  • Manufacturer Upc Number
    045242516728
  • Material
    Plastic
  • Number Of Compartments
    1
  • UPC_NO
    045242516728

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)