Motion
SGM04

ENERPAC
SGM04

SGM Series Mechanical Sync Grip Puller - 4 ton Capacity, 6.890 in Spread
Mi Item #07856500
MFR #SGM04
Price$445.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SGM04

SGM Series Mechanical Sync Grip Puller - 4 ton Capacity, 6.890 in Spread
Mi Item #07856500
MFR #SGM04

Mfr description
SGM04 4-TON PULLER
  • Sync Grip mechanism synchronizes movement of all jaws for simultaneous engagement, helping to prevent misalignment for safe and easy use
  • Threaded spindle and jaw indexes provide adjustable reach
  • Three-jaw configuration for even load distribution
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$445.14/each

Specifications

Dimensions

  • Maximum Reach
    7.280 in
  • Spread
    6.890 in
  • Weight
    4.40 lbs

Details

  • Capacity
    4 ton
  • Manufacturer Product Page
  • Series / Type
    LGM Series / Mechanical
  • UPC_NO
    6.62005389834E11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)