Motion
10XME
Eye crosshole 8mm
Mi Item #07856588
MFR #10XME
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye crosshole 8mm
Mi Item #07856588
MFR #10XME

Mfr description
SIZE 10 METAL EYE - S/S
  • End Fitting, 316 SS, Metal Eye - Corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.5
  • Length
    1.5
  • Thread
    M10x1.5
  • Weight
    0.5
  • Width
    1.5

Details

  • Material
    316 Stainless Steel
  • Product Types
    End Fitting
  • Series
    IGS Extended Life
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)