Motion
VQZ332-3LJ1-02T

SMC CORP OF AMERICA
VQZ332-3LJ1-02T

Solenoid-operated Air Control Valve - 3-Way, Body Ported, 1/4 in
Mi Item #07856718
MFR #VQZ332-3LJ1-02T
Price$51.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ332-3LJ1-02T

Solenoid-operated Air Control Valve - 3-Way, Body Ported, 1/4 in
Mi Item #07856718
MFR #VQZ332-3LJ1-02T

Mfr description
VQZ332-3LJ1-02T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.92/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    3-Way
  • For Use With Series
    VQZ300
  • Manifold Port(s)
    0.2500 in
  • Maximum Temperature
    50 °C, 122 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    3
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPTF
  • Series
    VQZ300
  • Set Pressure Range
    14.5 to 101.5 psi
  • Unit Specification
    Inline
  • Valve Series
    VQZ300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)