Motion
ZHP80BMNE-10N7S

SMC CORP OF AMERICA
ZHP80BMNE-10N7S

Vacuum Pad with Ejector
Mi Item #07856811
MFR #ZHP80BMNE-10N7S
Price$198.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZHP80BMNE-10N7S

Vacuum Pad with Ejector
Mi Item #07856811
MFR #ZHP80BMNE-10N7S

Mfr description
ZHP80BMNE-10N7S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.77/each

Specifications

Dimensions

  • Supply Port Type
    Female One Touch 1/4 in

Details

  • Additional Details
    Pad Diameter: 80 mm;Pad Form: Bellows Type w;Groove;Pad Material: NBR;Black;Mounting: Inch;Male Thread;5/16-18UNC;Ejector;Nozzle Size: 1.0;Supply Port: Inch;1/4.0000 in One-touch Fitting;Exhaust: Silencer Exhaust
  • Approval Listing Regulations
    RoHS
  • Country of Origin
    JP
  • Design Type
    Venturi
  • Exhaust Type
    Muffled Exhaust
  • Motor Included
    No
  • Mounting Type
    Threaded
  • Number Of Stages  
    2
  • Number Of Stations
    1
  • Stage
    Two Stage
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)