Overview
Mfr description
9503-XXS NORTH OF 49 MITTS
- 3M Thinsulate™ C150 lining
- Water-resistant Hy+Dry barrier
- Dryhide™ water-resistant premium sheepskin leather palm and hooded fingertips
- Secure Velcro® cinch wrist strap
- Extended gauntlet style cuff with drawstring closure
Specifications
- Glove SizeXXS or Size 5
- SizeXXS
- Material TypeGeneral Purpose Work Mitts
- Lining MaterialThermal
- ColorBlack, Tan
- Palm FeaturesSheepskin
- Length
- Manufacturer Upc Number065537853406
- Harmonization Code4203.29.5000
- UPC_NO65537853406
- Country of OriginCHINA
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data