Motion
9502-XXS
9502-Xxs North Of 49 Thins Lined Kids Glove - Xxsmall, Black/Tan
MI ITEM #07856847
MFR #9502-XXS
Price$58.71/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9502-Xxs North Of 49 Thins Lined Kids Glove - Xxsmall, Black/Tan
MI ITEM #07856847
MFR #9502-XXS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.71/pr

Specifications

Dimensions

  • Glove Size
    XXS or Size 5
  • Length  
    7
  • Size
    XXS

Details

  • Color
    Black, Tan
  • Country of Origin
    CHINA
  • Harmonization Code
    4203.29.5000
  • Lining Material
    Thermal
  • Manufacturer Upc Number
    065537853413
  • Material Type
    General Purpose Gloves
  • Palm Features
    Sheepskin
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    65537853413

Overview

Mfr description
9502-XXS NORTH OF 49 GLOVE
  • 3M Thinsulate™ C150 lining
  • Water-resistant Hy+Dry barrier
  • Dryhide™ water-resistant premium sheepskin leather palm and hooded fingertips
  • Secure Velcro® cinch wrist strap
  • Extended gauntlet style cuff with drawstring closure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought