Motion
RSDQA50-20DEZ

SMC CORP OF AMERICA
RSDQA50-20DEZ

RSDQA50-20DEZ
MI ITEM #07857086
MFR #RSDQA50-20DEZ
Price$204.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQA50-20DEZ

RSDQA50-20DEZ
MI ITEM #07857086
MFR #RSDQA50-20DEZ

Mfr description
RSDQA50-20DEZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.04/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Absorber Type
  • Auto-Switch
    No
  • Body Option
    Direct Mount Switch Groove
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Clean Series
    No
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    DEZ
  • Guide Type
    Stopper
  • Mounting Type
    Both Ends Tapped
  • Options Included
    Adjustable Absorber Type, Cancel Cap, Direct Mount Switch Groove, Lever Type W, Lock
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Cancel Cap
  • Safety Options
    Lock Mechanism
  • Series
    RSQ
  • Special Applications
    Load Stopping
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)