Motion
GRU-V125N20
Phenolic Resin Bonded Cartridge - Polyester & Acrylic Filter Media, 125.00 µm, 20.00 in Long
MI ITEM #07857189
MFR #GRU-V125N20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Resin Bonded Cartridge - Polyester & Acrylic Filter Media, 125.00 µm, 20.00 in Long
MI ITEM #07857189
MFR #GRU-V125N20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GRU-V125N20

Specifications

  • Cartridge Type
    Resin Bonded
  • Filter Media Membane Material
    Polyester & Acrylic Fibers w/ Phenolic Resin Encapsulation
  • Micron Rating
    125.00 µm
  • Cartridge Length
    20.00 in
  • Description Keyword
    Polyester & Acrylic Filter Media
  • End Cap Material
    DOE
  • Manufacturer Catalog
  • Change Out Pressure Differential
    35 psid
  • Maximum Temperature
    250 °F
  • Typical Applications
    Coatings, Epoxies, Adhesives, Sealants, Hydraulic Fluids, Lubricating Oils, Greases, Paints, Inks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text