Motion
84993
Lubrication Pump - Grease, 1.2 gpm Flow Rate, 14:1 Ratio
Mi Item #07857224
MFR #84993
Price$2,856.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Grease, 1.2 gpm Flow Rate, 14:1 Ratio
Mi Item #07857224
MFR #84993

Mfr description
84993 PUMP TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,856.14/each

Specifications

Dimensions

  • Compatible Container Size
    55 gal (US)
  • Outlet Thread Connection
    NPT Female

Details

  • Flow Rate
    1.2 gpm
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    7000 psi
  • Pump Material
    Steel, Aluminum, Bronze, Nitrile, PTFE, Polyurethane
  • Pump Ratio
    14:1
  • Type
    Grease
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)