Motion
ZUCFPL207-20

NTN
ZUCFPL207-20

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #07857249
MFR #ZUCFPL207-20
Price$281.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZUCFPL207-20

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #07857249
MFR #ZUCFPL207-20

Mfr description
ZUCFPL207-20 1-1/4 4-BOLT FLG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$281.17/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in

Details

  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359864410

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)