Motion
20TAC47BDFDC10PN7A

NSK CORP, BEARING DIV
20TAC47BDFDC10PN7A

Spindle & Precision Machine Tool Angular Contact Bearing - Open
MI ITEM #07857259
MFR #20TAC47BDFDC10PN7A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
20TAC47BDFDC10PN7A

Spindle & Precision Machine Tool Angular Contact Bearing - Open
MI ITEM #07857259
MFR #20TAC47BDFDC10PN7A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle  
    60 °
  • Outside Diameter  
    47 mm
  • Overall Height
    45 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    20TAC47BDFDC10PN7A SUPER PRECISION HIGH
  • Harmonization Code
    8482105008
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176639203
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176639203

Overview

Mfr description
20TAC47BDFDC10PN7A SUPER PRECISION HIGH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought