Motion
5209JC3
Double Row Angular Contact Bearing - 45 mm Bore, 85 mm OD, 30.20 mm Width, Open, Without Snap Ring, C3
Mi Item #07857290
MFR #5209JC3
Price$218.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 45 mm Bore, 85 mm OD, 30.20 mm Width, Open, Without Snap Ring, C3
Mi Item #07857290
MFR #5209JC3

Mfr description
5209JC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.18/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Length
    85 mm
  • Overall Width  
    30.20 mm
  • Weight
    1.367 lbs, 0.62 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176787379
  • Max Rpm
    6700 rpm
  • Maximum Operating RPM
    6700 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    49500 N, 11128.04 lbf
  • Radial Static Load Capacity
    38000 N, 8542.74 lbf
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176787379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)