Motion
SV3ZGM-S/M

RADIANS INC.
SV3ZGM-S/M

High-Visibility Vest - ANSI Class: Type R Class 3, Hi-Vis Green
Mi Item #07857718
MFR #SV3ZGM-S/M
Price$23.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV3ZGM-S/M

High-Visibility Vest - ANSI Class: Type R Class 3, Hi-Vis Green
Mi Item #07857718
MFR #SV3ZGM-S/M

Mfr description
SV3ZGM-S/M CL3 MESH ECONOMY VEST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.31/each

Specifications

Dimensions

  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Radio Pocket | Mesh Back
  • ANSI Class
    Type R Class 3
  • Color
    Hi-Vis Green
  • Description
    Radians Sv3 Economy Mesh Type R Class 3 Vest
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility, Road Work
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Includes
    Front Zipper Closure, Mesh Back Panel, Radio Mic Tabs
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    3
  • Pattern
    Mesh
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)