Motion
BTFAFOOTG2

Bostitch
BTFAFOOTG2

Rolling Base Flooring Attachment
MI ITEM #07857826
MFR #BTFAFOOTG2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bostitch
BTFAFOOTG2

Rolling Base Flooring Attachment
MI ITEM #07857826
MFR #BTFAFOOTG2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BTFAFOOTG2 BOS ADJUSTABLE FLOORING FOOT
  • Tool-free adjustment for solid and engineered flooring, 1/2-in to 3/4-in
  • Non-marring, smooth-gliding wheels
  • Designed with long-life components for durability and reliability

Specifications

  • Nail Drive Angle
    0 degrees
  • Material
    Plastic
  • Contents
    1-BTFAFOOTG2
  • Comp
    Works with MIIIFS, MIIIFN, BTFP12569, and BTFP12570
  • Application
    Flooring
  • Color
    Black
  • Manufacturer Upc Number
    077914062479
  • UPC_NO
    077914062479
  • Weight
    3.94 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought