Motion
DCB412 40V MAX MOWER/VEHICLE CHARGER

DEWALT
DCB412 40V MAX MOWER/VEHICLE CHARGER

40V MAX* Mower/Vehicle Charger
MI ITEM #07857847
MFR #DCB412 40V MAX MOWER/VEHICLE CHARGER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB412 40V MAX MOWER/VEHICLE CHARGER

40V MAX* Mower/Vehicle Charger
MI ITEM #07857847
MFR #DCB412 40V MAX MOWER/VEHICLE CHARGER

Mfr description
DCB412 40V MAX MOWER/VEHICLE CHARGER
  • Charges all DEWALT 40V MAX* batteries from a vehicle's power outlet or by tapping directly into the mower battery enabling batteries to be charged throughout the day
  • Charges the 7.5Ah battery in 4 hours, providing up to 3 extra batteries in a work day.
  • Includes mounting bracket and strap for mounting on riding mowers, stand-on mowers and larger push mowers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Charging Time
    4 hrs
  • Depth
    9 in
  • Height
    7 in
  • Weight
    4 lbs
  • Width
    8 in

Details

  • CSA Certified
    No
  • ETL Listed
    No
  • Output
    40V MAX*
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)