Motion
DCKO667X1

DEWALT
DCKO667X1

60V MAX* Chainsaw/Blower Combo Kit
MI ITEM #07857868
MFR #DCKO667X1
Price$674.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCKO667X1

60V MAX* Chainsaw/Blower Combo Kit
MI ITEM #07857868
MFR #DCKO667X1

Mfr description
DCKO667X1 DEWALT 60V CHAINSAW/BLOWER
  • Blower: Powers through debris with up to 423 CFM of air volume at 129 MPH
  • Blower: high-efficiency brushless motor maximizes runtime and motor life
  • Blower: high-efficiency brushless motor maximizes runtime and motor life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$674.90/each

Specifications

Dimensions

  • Battery Size
    9.0 amp hour
  • Charging Time
    2 hrs
  • Contents
    (1) 60 V MAX* 9.0AH Battery, Charger, DCCS670 Chainsaw, DCBL770 Blower

Details

  • Batteries Included
    1
  • Battery Type
    Lithium-Ion (Li-ion)
  • Battery Voltage
    60
  • Case Included
    No
  • Charger Included
    Yes
  • CSA Certified
    Yes
  • ETL Listed
    No
  • Finish Coating
    Yellow/Black
  • Power Source
    Electric
  • Specifications
    DCBL770 and DCCS670
  • Tool Type
    Chainsaw/Blower
  • Tools Included
    DCBL770 and DCCS670
  • UL Listed
    Yes
  • UPC_NO
    885911569408

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)