Motion
DW4713T 4-1/2IN XP TURBO SEG DIAMOND

DEWALT
DW4713T 4-1/2IN XP TURBO SEG DIAMOND

4-1/2" XP Turbo Segmented Diamond Blade
MI ITEM #07857889
MFR #DW4713T 4-1/2IN XP TURBO SEG DIAMOND
List Price$40.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4713T 4-1/2IN XP TURBO SEG DIAMOND

4-1/2" XP Turbo Segmented Diamond Blade
MI ITEM #07857889
MFR #DW4713T 4-1/2IN XP TURBO SEG DIAMOND

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.60/each for your price

Overview

Mfr description
DW4713T 4-1/2IN XP TURBO SEG DIAMOND
  • Up to 3X Longer Life in Masonry Cutting Applications.** Use fewer wheels with tall diamond* segments designed for long lasting sharpness.
  • Fast, Efficient Cutting. Aggressive cutting action with a Segmented Turbo Design that delivers high removal rates.
  • Durable By Design.TM Helps reduce temperature and minimize distortion with integrated cooling vents on the high-strength steel core.

Specifications

  • Tool Weight
    0.3 lbs
  • Set or Individual
    Individual
  • Rim Type
    Segmented
  • Max Rpm
    13300
  • For Use On
    Concrete / Block / Brick
  • Contents
    1 blade
  • Brand Compatibilty
    Universal
  • Blade Thickness
    0.08 in
  • Blade Material
    Diamond
  • Blade Diameter
    4 1/2 in
  • Arbor Size
    .625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text