Motion
DW4714T 7IN XP TURBO SEG DIAMOND BLADE

DEWALT
DW4714T 7IN XP TURBO SEG DIAMOND BLADE

7" XP Turbo Segmented Diamond Blade
Mi Item #07857891
MFR #DW4714T 7IN XP TURBO SEG DIAMOND BLADE
Price$83.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4714T 7IN XP TURBO SEG DIAMOND BLADE

7" XP Turbo Segmented Diamond Blade
Mi Item #07857891
MFR #DW4714T 7IN XP TURBO SEG DIAMOND BLADE

Mfr description
DW4714T 7IN XP TURBO SEG DIAMOND BLADE
  • Up to 3X Longer Life in Masonry Cutting Applications.** Use fewer wheels with tall diamond* segments designed for long lasting sharpness.
  • Fast, Efficient Cutting. Aggressive cutting action with a Segmented Turbo Design that delivers high removal rates.
  • Durable By Design.TM Helps reduce temperature and minimize distortion with integrated cooling vents on the high-strength steel core.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.78/each

Specifications

Dimensions

  • Arbor Size
    .625 in
  • Blade Diameter
    7 in
  • Blade Thickness
    0.08 in
  • Contents
    1 blade
  • Tool Weight
    0.85 lbs

Details

  • Blade Material
    Diamond
  • Brand Compatibilty
    Universal
  • For Use On
    Concrete / Block / Brick
  • Max Rpm
    8700
  • Rim Type
    Segmented
  • Set or Individual
    Individual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)