Overview
Mfr description
DWA4970 1/2" HP CYLINDER ROTARY RASP
- 1/4-in hex shank for easy bit changes
- High performance steel tip for long life
- Metal grinding, wood, PVC
Specifications
- ShapeRound
- Length1.5 in
- MaterialSteel
- Handle IncludedNo
- For Use WithWood
- UPC_NO885911528009
- Width0.5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data