Motion
DWA4971 1/2" HP CONICAL ROTARY FILE

DEWALT
DWA4971 1/2" HP CONICAL ROTARY FILE

1/2" HP Conical Rotary File
Mi Item #07857903
MFR #DWA4971 1/2" HP CONICAL ROTARY FILE
Price$6.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWA4971 1/2" HP CONICAL ROTARY FILE

1/2" HP Conical Rotary File
Mi Item #07857903
MFR #DWA4971 1/2" HP CONICAL ROTARY FILE

Mfr description
DWA4971 1/2" HP CONICAL ROTARY FILE
  • 1/4-in hex shank for easy bit changes
  • High performance steel tip for long life
  • Metal grinding, wood, PVC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.44/each

Specifications

Dimensions

  • Overall Length
    1.5
  • Thickness
    0.25 in
  • Width
    0.5 in

Details

  • Coarseness Of Cut
    Medium
  • File Type
    Machine
  • For Use With
    Wood
  • Handle Included
    No
  • Material
    Steel
  • Shape
    Triangle
  • UPC_NO
    885911528016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)