Motion
DWA4972 1" X 1/2" HP GRINDING POINT

DEWALT
DWA4972 1" X 1/2" HP GRINDING POINT

1" X 1/2" HP Grinding Point
MI ITEM #07857904
MFR #DWA4972 1" X 1/2" HP GRINDING POINT
Your Price$5.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWA4972 1" X 1/2" HP GRINDING POINT

1" X 1/2" HP Grinding Point
MI ITEM #07857904
MFR #DWA4972 1" X 1/2" HP GRINDING POINT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.08/each(List $5.83)

Overview

Mfr description
DWA4972 1" X 1/2" HP GRINDING POINT
  • 1/4-in hex shank for easy bit changes
  • High performance steel tip for long life
  • Metal, wood, PVC

Specifications

  • Length
    0.5 in
  • Thickness
    1.0 in
  • Stone Category
    Natural
  • Material
    Aluminum Oxide
  • Grit Grade
    Medium
  • Case Included
    No
  • UPC_NO
    885911528023
  • Width
    0.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text