Motion
DWAN16PP 3 SIZE 16GAUGE ANGLED NAILS

DEWALT
DWAN16PP 3 SIZE 16GAUGE ANGLED NAILS

0
MI ITEM #07857929
MFR #DWAN16PP 3 SIZE 16GAUGE ANGLED NAILS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWAN16PP 3 SIZE 16GAUGE ANGLED NAILS

0
MI ITEM #07857929
MFR #DWAN16PP 3 SIZE 16GAUGE ANGLED NAILS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DWAN16PP 3 SIZE 16GAUGE ANGLED NAILS
  • 16 gauge
  • Sizes 1-1/4", 2", and 2-1/2"
  • Indoor use

Specifications

  • Nail Type
    Finishing
  • Material
    Steel
  • Gauge
    16
  • Package Quantity
    900
  • Recommended Safety Equipment
    Safety glasses and gloves
  • Nail Length
    2.5 in
  • Head Style
    Round
  • Coating
    Silver
  • ANSI Spec
    Yes
  • Angled Head
    Yes
  • UPC_NO
    885911521604

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text