Motion
DWBN18PP 18 GAUGE BRAD NAIL PROJECT PACK

DEWALT
DWBN18PP 18 GAUGE BRAD NAIL PROJECT PACK

0
Mi Item #07857930
MFR #DWBN18PP 18 GAUGE BRAD NAIL PROJECT PACK
Price$11.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWBN18PP 18 GAUGE BRAD NAIL PROJECT PACK

0
Mi Item #07857930
MFR #DWBN18PP 18 GAUGE BRAD NAIL PROJECT PACK

Mfr description
DWBN18PP 18 GAUGE BRAD NAIL PROJECT PACK
  • 18 gauge brad nail
  • Sizes 3/4", 1-1/4", and 2"
  • Indoor use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.69/each

Specifications

Dimensions

  • Nail Length
    2 in

Details

  • Angled Head
    No
  • Gauge
    18
  • Head Style
    Round
  • Material
    Steel
  • Nail Type
    Finishing
  • Package Quantity
    900
  • UPC_NO
    885911514514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)