Motion
DWDA15PP 15 GAUGE DA NAILS PROJECT PACK

DEWALT
DWDA15PP 15 GAUGE DA NAILS PROJECT PACK

0
MI ITEM #07857931
MFR #DWDA15PP 15 GAUGE DA NAILS PROJECT PACK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWDA15PP 15 GAUGE DA NAILS PROJECT PACK

0
MI ITEM #07857931
MFR #DWDA15PP 15 GAUGE DA NAILS PROJECT PACK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DWDA15PP 15 GAUGE DA NAILS PROJECT PACK
  • 15 gauge
  • Sizes 1-1/2", 2", and 2-1/2"
  • Indoor use

Specifications

  • Nail Type
    Finishing
  • Material
    Steel
  • Gauge
    15
  • Package Quantity
    900
  • Recommended Safety Equipment
    Safety glasses and gloves
  • Nail Length
    2.5 in
  • Head Style
    Round
  • Coating
    Silver
  • ANSI Spec
    Yes
  • Angled Head
    Yes
  • UPC_NO
    885911514385

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought