Motion
DWNS18PP 18GA NARROW CROWN STAPLE

DEWALT
DWNS18PP 18GA NARROW CROWN STAPLE

0
MI ITEM #07858010
MFR #DWNS18PP 18GA NARROW CROWN STAPLE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWNS18PP 18GA NARROW CROWN STAPLE

0
MI ITEM #07858010
MFR #DWNS18PP 18GA NARROW CROWN STAPLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DWNS18PP 18GA NARROW CROWN STAPLE
  • 18 gauge
  • Indoor use
  • Sizes 1/2", 3/4" and 1"

Specifications

  • Gauge
    18
  • Package Quantity
    900
  • Staple Leg Length
    1 in
  • Staple Material
    Stainless Steel
  • Staple Use
    Construction
  • Crown Size
    0.25 in
  • Coating
    Silver
  • ANSI Spec
    Yes
  • UPC_NO
    885911514507

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text