Overview
Mfr description
DWSB16PP 16 GAUGE STRAIGHT NAILS PROJECT
- 16 gauge straight nail
- Sizes 1-1/4", 2", and 2-1/2"
- Indoor use
Specifications
- Package Quantity900
- Nail TypeFinishing
- Nail Length2.5 in
- Nail Diameter16 ga
- Head StyleRound
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data