Motion
DWST11556

DEWALT
DWST11556

Black, Express Folding Workbench
Mi Item #07858021
MFR #DWST11556
Price$174.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWST11556

Black, Express Folding Workbench
Mi Item #07858021
MFR #DWST11556

Mfr description
DWST11556 DEWALT FOLDING BENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.25/each

Specifications

Dimensions

  • Length
    33.4000 in
  • Weight
    24.25 lbs

Details

  • Color
    Black
  • Handle Type
    Folding
  • Includes
    (1) Express folding Workbench
  • Material
    Plastic
  • Type
    Express Folding Workbench
  • Weight Capacity
    1000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)