Motion
PCCB122C2

Porter Cable
PCCB122C2

20V MAX* Dual-Port Charging Storage Bag
MI ITEM #07858026
MFR #PCCB122C2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Porter Cable
PCCB122C2

20V MAX* Dual-Port Charging Storage Bag
MI ITEM #07858026
MFR #PCCB122C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PCCB122C2 DUAL PORT BAG CHARGER
  • Removable dual port charger with USB port
  • Store up to 10 batteries or 2 tools
  • Divider section to organize charged and uncharged batteries

Specifications

  • Color
    Red/Black
  • Manufacturer Upc Number
    885911536622
  • UPC_NO
    885911536622
  • Depth
    18.75 in
  • Features & Benefits
    • Removable dual port charger with USB port • Store up to 10 batteries or 2 tools • Divider section to organize charged and uncharged batteries
  • Height
    9.5 in
  • Length
    18 in
  • Width
    11.375 in
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
  • UL Listed
    Yes
  • Input Voltage
    120
  • Housing Material
    Plastic
  • ETL Listed
    No
  • CSA Certified
    No
  • Battery Voltage
    20V MAX
  • Battery Size
    20V MAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text