Motion
PCCW201B

Porter Cable
PCCW201B

20V MAX* Cordless Variable Speed Detail Sander (Tool Only)
MI ITEM #07858031
MFR #PCCW201B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Porter Cable
PCCW201B

20V MAX* Cordless Variable Speed Detail Sander (Tool Only)
MI ITEM #07858031
MFR #PCCW201B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PCCW201B PORTER-CABLE 20-VOLT DETAIL
  • 9,000 - 11,000 OPM for professional removal rates
  • Variable speed dial to match speed to application
  • Detachable dust bag for efficient dust collection
  • Rubber grip for comfortable sanding

Specifications

  • Power Source
    Electric - Cordless
  • Tool Weight
    2.4 lbs
  • Manufacturer Upc Number
    885911525831
  • UPC_NO
    885911525831
  • Weight
    2.491 lbs
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
  • Variable Speed
    Yes
  • UL Listed
    Yes
  • Speed
    9000-11000 opm
  • Sander Style
    Detail
  • Package Contents
    Dust Bag, Replacement sanding tips, Sandpaper, PCCW201 sander
  • Number Of Batteries Required
    1
  • Lockable Switch
    No
  • Includes
    Dust Collection
  • Finish Coating
    Grey/Black/Red
  • Features & Benefits
    • 9,000 - 11,000 OPM for professional removal rates • Variable speed dial to match speed to application • Detachable dust bag for efficient dust collection • Rubber grip for comfortable sanding
  • ETL Listed
    No
  • CSA Certified
    No
  • Cordless or Corded
    Cordless
  • Charger Included
    No
  • Case Included
    No
  • Battery Voltage
    20 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text