Motion
PCCW205B PORTER-CABLE 5-IN 20-VOLT ROS

Porter Cable
PCCW205B PORTER-CABLE 5-IN 20-VOLT ROS

20V MAX* 5 in. Cordless Random Orbital Sander
Mi Item #07858032
MFR #PCCW205B PORTER-CABLE 5-IN 20-VOLT ROS
Price$145.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Porter Cable
PCCW205B PORTER-CABLE 5-IN 20-VOLT ROS

20V MAX* 5 in. Cordless Random Orbital Sander
Mi Item #07858032
MFR #PCCW205B PORTER-CABLE 5-IN 20-VOLT ROS

Mfr description
PCCW205B PORTER-CABLE 5-IN 20-VOLT ROS
  • 12,000 OPM for professional material removal
  • Detachable dust bag for efficient dust collection
  • Vacuum port hooks up to a 1-1/4-in hose for more efficient dust removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.57/each

Specifications

Dimensions

  • Height
    5 in
  • Pad Size
    5 In.
  • Tool Weight
    2.8 lbs

Details

  • Battery Voltage
    20 V
  • Case Included
    No
  • Charger Included
    No
  • Cordless or Corded
    Cordless
  • CSA Certified
    No
  • ETL Listed
    No
  • Features & Benefits
    • 12,000 OPM for professional material removal • Detachable dust bag for efficient dust collection • Vacuum port hooks up to a 1-1/4-in hose for more efficient dust removal
  • Finish Coating
    Red/Grey
  • Includes
    Dust Collection
  • Number Of Batteries Required
    1
  • Package Contents
    Dust Bag, Sandpaper, PCCW205 sander
  • Plane Type
    Single Plane
  • Power Source
    Electric - Cordless
  • Sander Style
    Random Orbit
  • Speed
    12000 opm
  • UL Listed
    Yes
  • UPC_NO
    885911525619
  • Variable Speed
    No
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)