Motion
PCE980
7 in. Table Top Wet Tile Saw
Mi Item #07858038
MFR #PCE980
Price$338.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 in. Table Top Wet Tile Saw
Mi Item #07858038
MFR #PCE980

Mfr description
PCE980 7" SLIDING TABLE TOP WET TILE SAW
  • Powerful 1.0 horsepower motor provides smooth cutting of porcelain, ceramic and stone tiles
  • Cast-metal cutting cart delivers 17 in. cutting capacity, allowing cutting of 12 in. x 12 in. tile on a diagonal. get accuracy of 1/16 in. on cuts up to 12 in. long.
  • Onboard miter square to help line up miter cuts and repeatable rip cuts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$338.30/each

Specifications

Dimensions

  • Arbor Size
    0.625 in
  • Blade Diameter
    7 in
  • Contents
    7 in. Porcelain Tile Blade, Blade Wrench, Miter Square, PCE980 7 in. Wet Tile Saw
  • Cord Length
    6 ft
  • Depth
    21 in
  • Height
    8 in
  • Max Tile Cut Size Diagonal
    17 in
  • Max Tile Cut Size Rip
    17.5 in
  • Maximum Cut Depth
    0 in @ 45°, 1.25 in @ 90°
  • Weight
    27 lbs
  • Width
    21 in

Details

  • Amperage
    6.5 A
  • Color
    Red/Black/Grey
  • Cord Type
    Corded
  • CSA Certified
    No
  • ETL Listed
    No
  • Manufacturer Upc Number
    885911532013
  • Max Rpm
    2850
  • Reservoir Capacity
    0.57 gal (US)
  • Reservoir Material
    Plastic
  • Sliding
    Yes
  • UL Listed
    Yes
  • UPC_NO
    885911532013
  • Voltage
    120 V
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)