Motion
FMHT10362
FATMAX® Left-Handed Box Top Safety Knife - Fully Automatic Retractable, Bi-Material Grip, Yellow/Black Color
Mi Item #07858077
MFR #FMHT10362
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FATMAX® Left-Handed Box Top Safety Knife - Fully Automatic Retractable, Bi-Material Grip, Yellow/Black Color
Mi Item #07858077
MFR #FMHT10362

Mfr description
FMHT10362 BOX TOP CUTTER LEFT
  • Spring-loaded blade retracts automatically when pressure on squeeze trigger is released.
  • Box top guide with integrated tape splitter aligns the blade for easy box top removal.
  • Easy trigger squeeze technology exposes the blade and helps reduce user strain.****
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    6-4/5 in
  • Tool Weight
    0.24. lbs
  • Weight
    0.24 lbs

Details

  • Color
    Yellow/Black
  • Knife Type
    Fully Automatic Retractable
  • Manufacturer Upc Number
    076174103625
  • Material
    Bi-Material Grip
  • Number Of Blades
    4
  • Single Or Double Edged
    Single
  • Type
    Left-Handed Box Top Safety Knife
  • UPC_NO
    076174103625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)