Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FATMAX® Premium Auto-Retract Squeeze Safety Knife - Fully Automatic Retractable, Bi-Material Grip, Gray/Black Color
MI ITEM #07858081
MFR #FMHT10370

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Length
    6-1/5 in
  • Tool Weight
    0.464. lbs
  • Weight
    0.55 lbs

Details

  • Color
    Gray/Black
  • Knife Type
    Fully Automatic Retractable
  • Manufacturer Upc Number
    076174103700
  • Material
    Bi-Material Grip
  • Number Of Blades
    1
  • Single Or Double Edged
    Single
  • Type
    Premium Auto-Retract Squeeze Safety Knife
  • UPC_NO
    076174103700

Overview

Mfr description
FMHT10370 SQUEEZE PREMIUM AUTO-RETRACT
  • Pressure-sensitive blade automatically retracts once disengaged from cutting surface.
  • Easy trigger squeeze technology exposes the blade and helps reduce user strain.****
  • Blade lock helps prevent accidental blade exposure.
  • Metal body with slip-resistant bi-material grip for durability and control.
  • Quick, toolless blade change.
  • Accepts standard round-point utility blades.
  • Lanyard hang hole for easy transportation and storage.
  • Replacement Blades: 11-987, 11-988, 11-800, 11-700, 11-938, 11-914, 11-921

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought