Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single-Sided Pull Cutter - Fully Automatic Retractable, Bi-Material Grip, Yellow/Black Color
Mi Item #07858089
MFR #STHT10356

Mfr description
STHT10356 PULL CUTTER SINGLE SIDE BIMATE
  • Completely recessed blade helps reduce risk of injury.
  • Hook piercer pierces and cuts through single/double wall corrugate.
  • Slip-resistant bi-material grip for comfort and control.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Length
    6-3/5 in
  • Tool Weight
    0.07. lbs
  • Weight
    0.07 lbs

Details

  • Color
    Yellow/Black
  • Knife Type
    Fully Automatic Retractable
  • Manufacturer Upc Number
    076174103564
  • Material
    Bi-Material Grip
  • Number Of Blades
    1
  • Single Or Double Edged
    Single
  • Type
    Single-Sided Bi-Material Pull Cutter
  • UPC_NO
    076174103564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)