Motion
STHT10359A
Double-Sided Pull Cutter - 10 Pk - Concealed Blade, Yellow Color
Mi Item #07858093
MFR #STHT10359A
Price$27.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double-Sided Pull Cutter - 10 Pk - Concealed Blade, Yellow Color
Mi Item #07858093
MFR #STHT10359A

Mfr description
STHT10359A PULL CUTTER DOUBLE SIDED
  • Completely recessed blade helps reduce risk of injury.
  • Double-sided recessed blade increases the useful life of the pull cutter.***
  • Optimized cutting depth cuts through single/double wall corrugate.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.18/each

Specifications

Dimensions

  • Length
    6-1/10 in
  • Weight
    0.65 lbs

Details

  • Color
    Yellow
  • Knife Type
    Concealed Blade
  • Manufacturer Upc Number
    076174103595
  • Number Of Blades
    1
  • Single Or Double Edged
    Double
  • Type
    Double-Sided Pull Cutter
  • UPC_NO
    076174103595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)