Motion
STHT10360A
Double-Sided Pull Cutter -10 Pk - Concealed Blade, Bi-Material Grip, Yellow/Black Color
MI ITEM #07858096
MFR #STHT10360A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double-Sided Pull Cutter -10 Pk - Concealed Blade, Bi-Material Grip, Yellow/Black Color
MI ITEM #07858096
MFR #STHT10360A

Mfr description
STHT10360A PULL CUTTER DOUBLE SD BIMAT
  • Completely recessed blade helps reduce risk of injury.
  • Double-sided recessed blade increases the useful life of the pull cutter.***
  • Optimized cutting depth cuts through single/double wall corrugate.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    6-1/10 in
  • Tool Weight
    0.637. lbs
  • Weight
    0.68 lbs

Details

  • Color
    Yellow/Black
  • Knife Type
    Concealed Blade
  • Manufacturer Upc Number
    076174814958
  • Material
    Bi-Material Grip
  • Number Of Blades
    1
  • Single Or Double Edged
    Double
  • Type
    Double-Sided Bi-Material Pull Cutter
  • UPC_NO
    076174814958

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)