Motion
DBGV75
Gate Valve - 3/4 in, 300 psi
MI ITEM #07858609
MFR #DBGV75
Your Price$194.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gate Valve - 3/4 in, 300 psi
MI ITEM #07858609
MFR #DBGV75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$194.84/each(List $272.78)

Overview

Mfr description
DBGV75 3/4" DOMESTIC BRASS GATE VALVE

Specifications

  • Size
    3/4 in
  • Pressure Rating
    300 psi
  • Stem Type
    Rising stem
  • Bonnet Type
    Union bonnet
  • WOG Rating
    300 psi
  • WSP Rating
    150 psi
  • Type
    Gate Valve
  • Material
    Bronze
  • End Connections
    FNPT
  • Disc Type
    Solid Disc
  • Class
    150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought