Motion
HGPT-16-A-B-F

FESTO CORPORATION
HGPT-16-A-B-F

560195 HGPT-16-A-B-F PARALLEL GRIPPER
Mi Item #07859397
MFR #HGPT-16-A-B-F
Price$2,069.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
HGPT-16-A-B-F

560195 HGPT-16-A-B-F PARALLEL GRIPPER
Mi Item #07859397
MFR #HGPT-16-A-B-F

Mfr description
560195 HGPT-16-A-B-F PARALLEL GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,069.85/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Port Size
    M5

Details

  • Action
    Double-Acting
  • Body Option
    Anodized Aluminum
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Maximum Operating Pressure
    8 bar, 116.03 psi
  • Minimum Operating Pressure
    3 bar, 43.511 psi
  • Number of Fingers
    2
  • Operating Pressure Range
    43.511 psi to 116.03 psi, 3 bar to 8 bar
  • Operating Temperature Range
    5 °C to 60 °C, 41 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)