1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
43310060
LED Siren WM 32 tne 115-230VAC RD
MI ITEM #
07859595
MFR #
43310060
List Price
$1,056.26
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 43310060
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
43310060
LED Siren WM 32 tne 115-230VAC RD
MI ITEM #
07859595
MFR #
43310060
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,056.26
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
433.100.60 LED SIREN
Specifications
Diameter
134 mm
Height
235 mm
Length
144 mm
Spec Sheet
Click here
Width
134 mm
Weight
685 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data