Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
LHYX-4B140Y-Y1-16

Cyclo® BBB4 Speed Reducer—Horizontal Shaft Mount—Input Size: 2-7/16 in, Reducer Size: 4B140, Frame Size: 254TC
MI ITEM #07860127
MFR #LHYX-4B140Y-Y1-16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
LHYX-4B140Y-Y1-16 REDUCER
  • Ductile iron housing is twice as strong as cast iron, making it one of the most rugged bevel gearboxes available
  • Optional Taconite sealing system is a heavy-duty, fortified, grease purgeable system withstands the most demanding applications
  • Cyclo BBB4 has over 375% more overhung load capacity than previous models
  • Newly redesign has been optimized for increased power ratings over the previous generations
  • New F size frame yields higher torque and can accommodate larger shaft diameters
  • New ratios available—46 standard and 87 optional ratios added
  • Manufacturer: Sumitomo Drive Technologies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text