Motion
158-3971-001
Hydraulic Geroler Spool Valve Motor - T Series, 3 in³/r, 49 cm³/r Displacement, 2 Bolt - SAE A Mounting Type
Mi Item #07860183
MFR #158-3971-001
Price$1,587.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - T Series, 3 in³/r, 49 cm³/r Displacement, 2 Bolt - SAE A Mounting Type
Mi Item #07860183
MFR #158-3971-001

Mfr description
158-3971 T MOTOR SP PU 6026077-00 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,587.55/each

Specifications

Dimensions

  • Overall Height
    5.2700 in, 133.86 mm
  • Overall Length
    6.3000 in, 160.02 mm
  • Overall Width
    3.8700 in, 98.30 mm

Details

  • Actual Mounting Flange
    2 Bolt - SAE A
  • Actual Port Type
    SAE O-Ring
  • Displacement
    49 cm³/r, 3 in³/r
  • Motor Port Type
    SAE O-Ring
  • Mounting Type
    2 Bolt - SAE A
  • Port Configuration
    Sideport - Aligned
  • Seal Type
    NBR
  • Series
    T Series
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)