Motion
SX11-AG
Solenoid-operated Air Control Valve - 2-Way, 24 V dc, Lead Wire, Base Mounted
Mi Item #07860383
MFR #SX11-AG
Price$33.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 2-Way, 24 V dc, Lead Wire, Base Mounted
Mi Item #07860383
MFR #SX11-AG

Mfr description
SX11-AG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.30/each

Specifications

Dimensions

  • Lead Wire Length
    300 mm

Details

  • Assembly Type
    Complete Assembly
  • Country of Origin
    JP
  • Electrical Entry
    Lead Wire
  • Flow Direction
    2-Way
  • For Use With Series
    SX10
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    2
  • Operating Temperature Range
    10 to 50 °C
  • Piping Type
    Base Mounted
  • Response Time
    45 ms
  • Series
    SY100
  • Solenoid Electrical Entry
    Lead Wire
  • Solenoid Power Consumption
    80 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Valve Series
    SX10
  • Wire Type
    Lead Wire
  • Wiring Type
    Lead Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)