Motion
CP8345
8940175070 Angle Grinder (Bare Tool Only) - 20 V, Cordless, 8500 rpm, 115 mm Max Disc Size
MI ITEM #07860509
MFR #CP8345
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8940175070 Angle Grinder (Bare Tool Only) - 20 V, Cordless, 8500 rpm, 115 mm Max Disc Size
MI ITEM #07860509
MFR #CP8345

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CP8345 CORDLESS GRINDER BARE
  • Battery position allows better handling and cutting & grinding precision
  • Streamlined housing and thin handle for great handling
  • Soft thermoplastic rubber grip
  • Lock-off throttle for better control
  • Keyless 270° adjustable protective guard to be oriented according to the application (cutting or grinding)
  • Convenient spindle lock system to change wheels quickly
  • Side handle at 20°, supplied with the tool
  • Adjustable for right and left handed operators
  • Brushless motor
  • Aluminum angle head housing

Specifications

  • Power Source
    Cordless
  • Maximum Speed
    8500 rpm
  • Maximum Disc Size
    115 mm
  • Handle Style
    Side
  • Voltage
    20 V
  • Tool Weight
    5.9 lbs
  • Manufacturer Catalog Number
    8940175070
  • Manufacturer Upc Number
    15451775896
  • Harmonization Code
    84679200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought